Shop All Chemicals Starting with X
Rpi
X-GAL, 100mg
Mfr # B71800-0.1
Zoro # G903560202
$39.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type X-GAL
- Solubility DMSO and DMF
- Storage Temp. 2 Degrees to 8 Degrees C
- Container Size 100 mg
- CAS Number 7240-90-6
Product Information
- Brand Rpi
- MFR # B71800-0.1
- Zoro # G903560202
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 100 mg |
Details
Product Type | X-GAL |
Solubility | DMSO and DMF |
Storage Temp. | 2 Degrees to 8 Degrees C |
CAS Number | 7240-90-6 |
Purity | Greater Than 95% |
Form | Powder |
Item | X-GAL |
Chemical Formula | C14H15BrCINO6 |
Shelf Life | 18 mo |
Molecular Weight | 408.6 |
Description
X-GAL, CAS Number 7240-90-6, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 408.6, Solubility DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 2000mL, PK4 (5YHA9)
- SP SCIENCEWARE Clear, Wash Bottle, 3 Pack (F11642-0624)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 500, mL (BU5007-P)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, 4L (111056)
- Rpi Chemicals Starting with X