Shop All Chemicals Starting with X
Rpi
X-Alpha-Gal, 250mg
Mfr # B71900-0.25
Zoro # G003560546
Free Shipping & Returns
$288.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 250 mg
- Shelf Life 18 mo
- Purity Greater Than 95%
- Chemical Formula C14H15BrCINO6
- Form Powder
Product Information
- Brand Rpi
- MFR # B71900-0.25
- Zoro # G003560546
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 250 mg |
Details
Item | X-Alpha-Gal |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Chemical Formula | C14H15BrCINO6 |
Form | Powder |
Storage Temp. | 2 Degrees to 8 Degrees C |
Product Type | X-Alpha-Gal |
CAS Number | 107021-38-5 |
Solubility | DMSO and DMF |
Molecular Weight | 408.6 |
Description
X-Alpha-Gal, CAS Number 107021-38-5, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 408.6, Solubility DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Human Brain Model, 8-Part (MABR08)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant High, 60 mL (ED2070-B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J917)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, 4L (111056)
- RPI X-GAL, 50 G (B71800-50.0)
- Rpi Chemicals Starting with X