Shop All Chemicals Starting with X
Rpi
X-Alpha-Gal, 1g
Mfr # B71900-1.0
Zoro # G503560527
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility DMSO and DMF
- Product Type X-Alpha-Gal
- Storage Temp. 2 Degrees to 8 Degrees C
- Molecular Weight 408.6
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # B71900-1.0
- Zoro # G503560527
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with X
Dimensions
Container Size | 1 g |
Details
Solubility | DMSO and DMF |
Product Type | X-Alpha-Gal |
Storage Temp. | 2 Degrees to 8 Degrees C |
Molecular Weight | 408.6 |
Shelf Life | 18 mo |
Form | Powder |
Purity | Greater Than 95% |
CAS Number | 107021-38-5 |
Item | X-Alpha-Gal |
Chemical Formula | C14H15BrCINO6 |
Description
X-Alpha-Gal, CAS Number 107021-38-5, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 408.6, Solubility DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Graduated Acetone Bottle, 6 oz., Yellow (35733)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-5ppm, PK50 (480018)
- SP SCIENCEWARE Imhoff Cone, Polypropylene (H38990-0000)
- SP BEL-ART No-Wire 20-Place PP Rack, Holds 16 to 20 (F18514-0020)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, 4L (111056)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- Rpi Chemicals Starting with X