Shop All Microbiology Media
Rpi
Tryptone, Powder, 2 KG
Mfr # T60060-2000.0
Zoro # G904972387
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.25 in
- Width 4.88 in
- Length 4.88 in
Product Information
- Brand Rpi
- MFR # T60060-2000.0
- Zoro # G904972387
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 10.25 in |
Width | 4.88 in |
Length | 4.88 in |
Description
Pancreatic digest of casein used to supplement media in cultivation of anaerobic bacteria.pH (1% solution): 7.3.Ingredients:Molecular Biology GradeTotal Nitrogen (TN): ~12.7%Amino Nitrogen (AN): ~3.7%AN/TN Ratio: 0.26Sodium Chloride: ~0.4%Tryptophan: ~1.0
CAS Number: 91079-40-2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Cream to beige free flowing powder
Amino Nitrogen: 4.0 %
Ash: 15 %
Loss on Drying: 5.0 %
Nitrites: Negative
pH (2% water) @25C: 6.5 - 7.5
Total Nitrogen: 10 %
Undigested Protein: Negative
Broth Formulations (Growth Supporting Properties): Satisfactory
Peptone Agar (Growth Supporting Properties): Satisfactory
Proteoses: Positive
Salmonella: Negative/25g
Standard Plate Count: 1000 cfu/g
Coliform: Negative
E.Coli: Negative
Molds and Yeasts: 100 cfu/g
Raw Material Species: Bovine
Enzyme Species: Porcine
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 4.4201 lbs
Shipping Dimensions: 4.88 x 10.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
CAS Number: 91079-40-2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Cream to beige free flowing powder
Amino Nitrogen: 4.0 %
Ash: 15 %
Loss on Drying: 5.0 %
Nitrites: Negative
pH (2% water) @25C: 6.5 - 7.5
Total Nitrogen: 10 %
Undigested Protein: Negative
Broth Formulations (Growth Supporting Properties): Satisfactory
Peptone Agar (Growth Supporting Properties): Satisfactory
Proteoses: Positive
Salmonella: Negative/25g
Standard Plate Count: 1000 cfu/g
Coliform: Negative
E.Coli: Negative
Molds and Yeasts: 100 cfu/g
Raw Material Species: Bovine
Enzyme Species: Porcine
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 4.4201 lbs
Shipping Dimensions: 4.88 x 10.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- LOVIBOND Sodium Hydroxide, 1.54 N (531530)
- KIMBLE CHASE Glass Jug, 2000mL, 266mm H, Taper-Seal, PK6 (5916438V-25)
- RPI Agar, Bacteriological Grade, 100 G (A20030-100.0)
- RPI YPD Broth, 500 G (Y20090-500.0)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- RPI Heart Infusion Broth, 1 KG (H11000-1000.0)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- Rpi Microbiology Media