Shop All Chemicals Starting with T
Rpi
Triton X-100 (Scintillation Grade), 500mL
Mfr # 111036
Zoro # G103560750
product price: $41.15
/ea
$41.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Container Size 500 mL
- Form Liquid
- Shelf Life 18 mo
- Molecular Weight 625
Product Information
- Brand Rpi
- MFR # 111036
- Zoro # G103560750
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Container Size | 500 mL |
Details
Storage Temp. | Room Temperature |
Form | Liquid |
Shelf Life | 18 mo |
Molecular Weight | 625 |
Item | Triton X-100 (Scintillation Grade) |
Description
Triton X-100 (Scintillation Grade), Form Liquid, Container Size 500 mL, Shelf Life 18 mo, Storage Temp. Room Temperature, Molecular Weight 625
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM H2O2, 35 Pct Sltn, FCC, 4L, Pls (HY115-4LTPL)
- STERLITECH PTFE Laminated Membrane Filters, 0.45 Micron, 47mm, PK100 (PTFE04547100)
- VITINY Digital Microscope, 280x, 5M, Auto Focus, Long Working Distance (UM 12)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 1L, Plastic (793EN9)
- RPI Tween 80, 1 L (P20390-1.0)
- RPI Triton X-100 (Scintillation Grade), 1 gal (111020)
- RPI Tween 80, 18.9 L (P20390-18.9)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- RPI Thymidine, 25g (T18050-25.0)
- RPI TRIS Base Ultra pure, 100g (T60040-100.0)
- Rpi Chemicals Starting with T