Shop All Chemicals Starting with T
Rpi
Triton Lysis Buffer Solution, 1 L
Mfr # T81200-1000.0
Zoro # G704972297
Free Shipping & Returns
$263.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # T81200-1000.0
- Zoro # G704972297
- Country of Origin United States
- Category Chemicals Starting with T
Description
1X buffer used to lyse cells under non-denaturing conditions.1X Formulation:TRIS HCI: (pH 7.4) 50 mMNaCI: 150 mMTritonX-100: 1%EDTA: 5 mM
CAS Number: 1185-53-1; 7647-14-5; 9002-93-1; 6381-92-6; 7732-18-5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: liquid
pH: 7.2 - 7.6
Shipping Weight: 2.4 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 1185-53-1; 7647-14-5; 9002-93-1; 6381-92-6; 7732-18-5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: liquid
pH: 7.2 - 7.6
Shipping Weight: 2.4 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Polish Applicator Bottle W/ Yorker Spout (PAB-02)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-5ppm, PK50 (480018)
- HONEYWELL NORTH North® by Honeywell 154818-H5, Alcohol Wipes, 50 Per Box (154818)
- YSI Cal Solution, Ammonium, 1 mg/L, 500 mL (3841)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- RPI Trimethoprim, 25g (T59000-25.0)
- RPI Thymidine, 25g (T18050-25.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- RPI Thymidine, 100g (T18050-100.0)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- Rpi Chemicals Starting with T