Shop All Chemicals Starting with T
Rpi
TRIS-Acetate-EDTA (TAE) 10x Solution, 4L
Mfr # T60010-4000.0
Zoro # G603559902
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Concentration T60010
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # T60010-4000.0
- Zoro # G603559902
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Item | TRIS-Acetate-EDTA (TAE) 10x Solution |
Concentration | T60010 |
Shelf Life | 18 mo |
Description
TRIS-Acetate-EDTA (TAE) 10x Solution, Concentration T60010, Chemical Container Size 4 L, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- TRICORBRAUN 500 cc Clear PET Plastic Round Packer Bottle- 53-400 Neck Finish (049324)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J895)
- COVIDIEN Syringe Catheter Tip, Sterile, So, PK160 (1183500888)
- RPI TRIS Base Ultra pure, 100g (T60040-100.0)
- RPI Temed, 50mL (T18000-0.05)
- RPI TE Buffer 20X Solution pH 8.0, 250 ML (T32200-250.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- RPI Thallium Acetate, 25g (T13000-25.0)
- RPI Tween 80, 1 L (P20390-1.0)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- Rpi Chemicals Starting with T