Shop All Chemicals Starting with T
Rpi
Trimethoprim, 25g
Mfr # T59000-25.0
Zoro # G103559969
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 99%
- Solubility DMSO
- CAS Number 738-70-5
- Form Powder
- Molecular Weight 290.3
Product Information
- Brand Rpi
- MFR # T59000-25.0
- Zoro # G103559969
- UPC # N
- Country of Origin China
- Category Chemicals Starting with T
Dimensions
Container Size | 25 g |
Details
Purity | Greater Than 99% |
Solubility | DMSO |
CAS Number | 738-70-5 |
Form | Powder |
Item | Trimethoprim |
Molecular Weight | 290.3 |
Shelf Life | 18 mo |
Storage Temp. | 2 Degrees to 8 Degrees C |
Chemical Formula | C14H18N4O3 |
Description
Trimethoprim, CAS Number 738-70-5, Purity Greater Than 99 Percent, Container Size 25 g, Form Powder, Molecular Weight 290.3, Solubility DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H18N4O3, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- LAB SAFETY SUPPLY Safety Coated Bottle, 168mm H, 16 oz., PK12 (52JZ70)
- RPI Tween 20, 1 L (P20370-1.0)
- RPI Tween 80, 1 L (P20390-1.0)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- RPI TRIS Base Ultra pure , 5kg (T60040-5000.0)
- RPI TRANS-Cinnamic Acid, 100g (C34400-100.0)
- RPI Thymidine, 25g (T18050-25.0)
- RPI Triton X-100 (Scintillation Grade), 1 gal (111020)
- Rpi Chemicals Starting with T