Shop All Chemicals Starting with T
Rpi
Tricine-SDS Sample Buffer 2X Solution, 25 ML
Mfr # T27200-25.0
Zoro # G904972295
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # T27200-25.0
- Zoro # G904972295
- Country of Origin United States
- Category Chemicals Starting with T
Description
2X Formulation:TRIS HCI: 900 mMSDS: 8%Glycerol: 20%Coomassie Blue: 0.01%Phenol Red: 0.01%
CAS Number: 1185-53-1; 56-81-5; 151-21-3; 6104-58-1; 143-74-8; 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Liquid
pH: 8.0 - 9.0
Shipping Weight: 0.2401 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 1185-53-1; 56-81-5; 151-21-3; 6104-58-1; 143-74-8; 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Liquid
pH: 8.0 - 9.0
Shipping Weight: 0.2401 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Salinity Waterproof Pocket Meter (3563412)
- ARGOS TECHNOLOGIES Freezer Box, with 81 Place Divider (R3026A)
- ADVANTECH MANUFACTURING Testing Pan Cover, S/S, 8 In (CS8)
- TRICORBRAUN 70-400 Black Metal Continuous Thread Closure, Plastisol (070472)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- RPI Trypan Blue, 5 G (T89100-5.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- RPI Temed, 50mL (T18000-0.05)
- RPI TRANS-Cinnamic Acid, 100g (C34400-100.0)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- Rpi Chemicals Starting with T