Shop All Chemicals Starting with T
Rpi
Thymidine, 25g
Mfr # T18050-25.0
Zoro # G203559746
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Container Size 25 g
- Solubility Water
- Storage Temp. Room Temperature
- Form Powder
Product Information
- Brand Rpi
- MFR # T18050-25.0
- Zoro # G203559746
- UPC # N
- Country of Origin Canada
- Category Chemicals Starting with T
Dimensions
Container Size | 25 g |
Details
Shelf Life | 18 mo |
Solubility | Water |
Item | Thymidine |
Storage Temp. | Room Temperature |
Form | Powder |
Container Material | Glass |
Description
Thymidine, Container Size 25 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, 3.4mm Rigid Tip, PK100 (22CW72)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- SPX / APV Homogenizer Plunger Packing 2.5625" X 1.9375" X 0.166", PK12 (J504009)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- RPI TRIS Base Ultra pure , 5kg (T60040-5000.0)
- RPI Thallium Acetate, 25g (T13000-25.0)
- RPI Terrific Broth/Modified, 600g, Caplet, PK25 (T15050-600.0)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- Rpi Chemicals Starting with T