Shop All Chemicals Starting with T
Rpi
Thymidine, 100g
Mfr # T18050-100.0
Zoro # G803559740
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 100 g
- Form Powder
- Shelf Life 18 mo
- Solubility Water
- Storage Temp. Room Temperature
Product Information
- Brand Rpi
- MFR # T18050-100.0
- Zoro # G803559740
- UPC # N
- Country of Origin Canada
- Category Chemicals Starting with T
Dimensions
Container Size | 100 g |
Details
Item | Thymidine |
Form | Powder |
Shelf Life | 18 mo |
Solubility | Water |
Storage Temp. | Room Temperature |
Container Material | Plastic |
Description
Thymidine, Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J883)
- EXTECH Digital Brix Refractometer (RF153)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- RPI Thallium Acetate, 25g (T13000-25.0)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- RPI TE Buffer 20X Solution pH 8.0, 250 ML (T32200-250.0)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- Rpi Chemicals Starting with T