Shop All Chemicals Starting with T
Rpi
Tetracycline Hydrochloride, 100g
Mfr # T17000-100.0
Zoro # G603560045
Free Shipping & Returns
$97.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 99%
- Chemical Formula C42H78N14O24 3H2SO4
- Container Size 100 g
- Molecular Weight 480.9
- Solubility Water
Product Information
- Brand Rpi
- MFR # T17000-100.0
- Zoro # G603560045
- UPC # N
- Country of Origin China
- Category Chemicals Starting with T
Dimensions
Container Size | 100 g |
Details
Purity | Greater Than 99% |
Chemical Formula | C42H78N14O24 3H2SO4 |
Molecular Weight | 480.9 |
Solubility | Water |
Item | Tetracycline Hydrochloride |
Shelf Life | 18 mo |
CAS Number | 64-75-5 |
Storage Temp. | Room Temperature |
Form | Powder |
Description
Tetracycline Hydrochloride, CAS Number 64-75-5, Purity Greater Than 99 Percent, Container Size 100 g, Form Powder, Molecular Weight 480.9, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C42H78N14O24 3H2SO4, Shelf Life 18 mo
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- DIGI-SENSE Traceable Thermohygrometer with Memory a (98766-84)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 150Mm X, PK 10 (K1001)
- RPI TRIS Base Ultra pure , 5kg (T60040-5000.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- RPI Tween 80, 18.9 L (P20390-18.9)
- RPI Trypan Blue, 5 G (T89100-5.0)
- RPI TE Buffer 20X Solution pH 8.0, 250 ML (T32200-250.0)
- RPI Trimethoprim, 25g (T59000-25.0)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- Rpi Chemicals Starting with T