Shop All Microbiology Media
Rpi
Terrific Broth, Modified, Powder, 10 KG
Mfr # T15000-10000.0
Zoro # G204972308
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.25 in
- Width 10 in
- Length 10 in
Product Information
- Brand Rpi
- MFR # T15000-10000.0
- Zoro # G204972308
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 11.25 in |
Width | 10 in |
Length | 10 in |
Description
Enriched media for maintenance and propogation of E. coli and plasmid growth. Produces higher cell densities resulting in greater yields of DNA or recombinant problem. Glycerol is used as a carbon source with this formulation instead of glucose as it will not ferment to acetic acid.Ingredients:Casein Digest Peptone: 12 g/lYeast Extract: 24 g/lDipotassium phosphate: 9.4 g/lMonopotassium phosphate: 2.2 g/l
CAS Number: 91079-40-2; 8013-01-2; 7778-77-0; 7758-11-4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous Free Flowing,Beige to Yellow Beige
PPM Appearance: Clear Yellow to Amber ,No PPT
pH (4.76% solution at 25C): 6.8 - 7.4
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 91079-40-2; 8013-01-2; 7778-77-0; 7758-11-4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous Free Flowing,Beige to Yellow Beige
PPM Appearance: Clear Yellow to Amber ,No PPT
pH (4.76% solution at 25C): 6.8 - 7.4
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- AMSCOPE Q-Scope Table Stand with Ball-joint for USB Microscopes (QS-MS10)
- BARNSTEAD Infinity Kit Type 1 DI/TAP (D50256)
- YSI Cal Solution, EC, 1000 uS/cm, 1 Pt, PK8 (3167)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- RPI Terrific Broth, Liquid, 1 L (T88175-1000.0)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- RPI Tryptone, Powder, 2 KG (T60060-2000.0)
- RPI YPD Broth, 500 G (Y20090-500.0)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- Rpi Microbiology Media