Shop All Microbiology Media
Rpi
Super Broth, Powder, 15 KG
Mfr # S33050-15000.0
Zoro # G704972341
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.25 in
- Width 10 in
- Length 10 in
Product Information
- Brand Rpi
- MFR # S33050-15000.0
- Zoro # G704972341
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 11.25 in |
Width | 10 in |
Length | 10 in |
Description
CAS Number: 91079-40-2, 8013-01-2, 7647-14-5
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
PPM Appearance: Yellow to light amber/ Brilliant to clear/ None to light ppt
DCM Appearance: Free flowing , Homogeneous, Light beige
pH (6% Solution @ 25 oC): 7.3 - 7.7
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 33.0001 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
PPM Appearance: Yellow to light amber/ Brilliant to clear/ None to light ppt
DCM Appearance: Free flowing , Homogeneous, Light beige
pH (6% Solution @ 25 oC): 7.3 - 7.7
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 33.0001 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- DIGI-SENSE RTD Wire, 24-Gauge, Tfe Insulation, 100- (08542-31)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- RPI Bio-Safe NA, 4 L (111198)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- RPI Urea, 2.5 KG (U20200-2500.0)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- Rpi Microbiology Media