Shop All Chemicals Starting with S
Rpi
Sucrose, ACS Grade, 2.5 KG
Mfr # S24065-2500.0
Zoro # G004972379
Free Shipping & Returns
$86.69
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # S24065-2500.0
- Zoro # G004972379
- Country of Origin United States
- Category Chemicals Starting with S
Description
Ultra-high purtiy, double crystallized to remove any remaining inorganic and organic contamination. Produces a clear colorless solution. Used for cultivating protoplasts and "in vitro" multiplication of plant tissue.
CAS Number: 57-50-1
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystals
Chloride (Cl): 0.005 %
Heavy Metals (as Pb): 0.0005 %
Insoluble: 0.005 %
Invert Sugar: 0.05 %
Iron: 0.0005 %
Loss on Drying (105 oC): 0.03 %
Residue after Ignition: 0.01 %
Specific Rotation: +66.3 - +66.8
Sulfate and Sulfite (SO4): 0.005 %
Titrable Acid: 0.0008 meq/g
Shipping Weight: 6.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
CAS Number: 57-50-1
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystals
Chloride (Cl): 0.005 %
Heavy Metals (as Pb): 0.0005 %
Insoluble: 0.005 %
Invert Sugar: 0.05 %
Iron: 0.0005 %
Loss on Drying (105 oC): 0.03 %
Residue after Ignition: 0.01 %
Specific Rotation: +66.3 - +66.8
Sulfate and Sulfite (SO4): 0.005 %
Titrable Acid: 0.0008 meq/g
Shipping Weight: 6.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500 (34860)
- MICROLIT Scitus Bottle Top Dispenser, 5ml (SCI-5)
- BULLY TOOLS Steel Soil Probe, 48", T-Style Handle (99203)
- CYNAMED Multi Color Rainbow Mosquito Hemostat Fo (CYZR-1014)
- RPI Sucrose, 25 KG (S24060-25000.0)
- RPI Sodium Chloride, 12kg (S23020-12000.0)
- RPI Sucrose, 10 KG (S24060-10000.0)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- RPI Sodium Carbonate Anhydrous, 1kg (S25025-1000.0)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 2.5kg (S1475-2.5KG)
- Rpi Chemicals Starting with S