Shop All Chemicals Starting with S
Rpi
Sucrose, 500 G
Mfr # S24060-500.0
Zoro # G204972292
product price: $23.49
/ea
$23.49
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # S24060-500.0
- Zoro # G204972292
- Country of Origin United States
- Category Chemicals Starting with S
Description
Ultra-high purtiy, double crystallized to remove any remaining inorganic and organic contamination. Produces a clear colorless solution. Used for cultivating protoplasts and "in vitro" multiplication of plant tissue.
CAS Number: 57-50-1
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystals
Absorbance 260nm: 0.07 nm
Absorbance 280nm: 0.05
DNase, RNase, protease: Not Detected
Heavy Metals: 0.0005 %
Identification (IR): Pass
Purity: 99.0 %
Solubility (10% solution in H2O @ 25oC): Pass
Sulfate: 0.005 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 57-50-1
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystals
Absorbance 260nm: 0.07 nm
Absorbance 280nm: 0.05
DNase, RNase, protease: Not Detected
Heavy Metals: 0.0005 %
Identification (IR): Pass
Purity: 99.0 %
Solubility (10% solution in H2O @ 25oC): Pass
Sulfate: 0.005 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- MTC BIO MTC Bio Screw Cap MacroTube, Sterile, 5 ml, 500 Pack (C2540)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- RPI Sodium Bicarbonate, ACS Grade, 3 KG (S25060-3000.0)
- RPI Sodium Chloride, 12kg (S23020-12000.0)
- RPI Sodium Carbonate Anhydrous, 1kg (S25025-1000.0)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- RPI Sodium Hydroxide, 3kg (S24000-3000.0)
- RPI Sodium Chloride 5M Solution, 500 ML (S24600-500.0)
- RPI Sodium Chloride, ACS Grade, 500g (S23025-500.0)
- Rpi Chemicals Starting with S