Shop All Chemicals Starting with S
Rpi
Streptomycin Sulfate, 100g
Mfr # S62000-100.0
Zoro # G803559856
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Container Size 100 g
- Purity Greater Than 99%
- Molecular Weight 1457.4
- Solubility Water
Product Information
- Brand Rpi
- MFR # S62000-100.0
- Zoro # G803559856
- UPC # N
- Country of Origin China
- Category Chemicals Starting with S
Dimensions
Container Size | 100 g |
Details
Storage Temp. | Room Temperature |
Item | Streptomycin Sulfate |
Purity | Greater Than 99% |
Molecular Weight | 1457.4 |
Solubility | Water |
Shelf Life | 18 mo |
CAS Number | 3810-74-0 |
Chemical Formula | C14H24N2O7 2HCl 5H2O |
Form | Powder |
Description
Streptomycin Sulfate, CAS Number 3810-74-0, Purity Greater Than 99 Percent, Container Size 100 g, Form Powder, Molecular Weight 1457.4, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C14H24N2O7 2HCl 5H2O, Shelf Life 18 mo
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type T Thermocpl Probe Insul Wire w/Sld (18525-41)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Polypropylene (9NNX3)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- GLOBE SCIENTIFIC Stir Bar, Cylindrical, Ptfe, 30mm, PK2 (SWN664)
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- RPI Sodium Phosphate Monobasic Anhydrous (S23185-1000.0)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- Rpi Chemicals Starting with S