Shop All Chemicals Starting with S
Rpi
Sodium Thiosulfate, 250 G
Mfr # S23060-250.0
Zoro # G604972717
product price: $30.29
/ea
$30.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # S23060-250.0
- Zoro # G604972717
- Country of Origin India
- Category Chemicals Starting with S
Description
CAS Number: 7772-98-7
Molecular Weight: 158.1
Chemical Formula: Na2S2O3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 98.0 %
Cation (Calcium): No turbidity is produce
Heavy Metals: 20 ppm
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 0.6499 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 158.1
Chemical Formula: Na2S2O3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay: 98.0 %
Cation (Calcium): No turbidity is produce
Heavy Metals: 20 ppm
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 0.6499 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0212)
- RPI Sodium Phosphate Monobasic Anhydrous (S23185-1000.0)
- RPI Sodium Chloride, ACS Grade, 500g (S23025-500.0)
- RPI Sodium Thiosulfate, 1kg (S23060-1000.0)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- RPI Sodium Bicarbonate, ACS Grade, 3 KG (S25060-3000.0)
- RPI Sodium Hydroxide, 3kg (S24000-3000.0)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- Rpi Chemicals Starting with S