Shop All Chemicals Starting with S
Rpi
Sodium Hydroxide, 1kg
Mfr # S24000-1000.0
Zoro # G603559810
product price: $47.39
/ea
$47.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula NaOH
- Purity Greater Than 95%
- Storage Temp. Room Temperature
- Shelf Life 18 mo
- Container Size 1 kg
Product Information
- Brand Rpi
- MFR # S24000-1000.0
- Zoro # G603559810
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Container Size | 1 kg |
Details
Chemical Formula | NaOH |
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Form | Pellets |
Molecular Weight | 40 |
Item | Sodium Hydroxide |
CAS Number | 1310-73-2 |
Solubility | Water |
Description
Sodium Hydroxide, CAS Number 1310-73-2, Purity Greater Than 95 Percent, Container Size 1 kg, Form Pellets, Molecular Weight 40, Solubility Water, Storage Temp. Room Temperature, Chemical Formula NaOH, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Piston Syringe, 140 mL, Catheter T, PK 20 (8881114055)
- MICRO ESSENTIAL Buffer Capsule, pH, 4.0 (3TXF1)
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- RPI Sodium Bicarbonate, ACS Grade, 3 KG (S25060-3000.0)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- TCI AMERICAS Salicylamide, 25g (S0006-25G)
- Rpi Chemicals Starting with S