Shop All Chemicals Starting with S
Rpi
Sodium Bicarbonate, ACS Grade, 3 KG
Mfr # S25060-3000.0
Zoro # G804972715
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # S25060-3000.0
- Zoro # G804972715
- Country of Origin United States
- Category Chemicals Starting with S
Description
CAS Number: 144-55-8
Molecular Weight: 84.0
Chemical Formula: CHNaO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 99.7 - 100.3 %
Calcium (Ca): 0.02 %
Heavy Metals: 5 ppm
Identification: Pass Test
Insoluble Matter: 0.015 %
Iron: 0.001 %
Magnesium (Mg): 0.005 %
Phosphate: 0.001 %
Potassium (K): 0.005 %
Sulfur Compound: 0.003 %
Shipping Weight: 3.1299 lbs
Shipping Dimensions: 10.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 84.0
Chemical Formula: CHNaO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 99.7 - 100.3 %
Calcium (Ca): 0.02 %
Heavy Metals: 5 ppm
Identification: Pass Test
Insoluble Matter: 0.015 %
Iron: 0.001 %
Magnesium (Mg): 0.005 %
Phosphate: 0.001 %
Potassium (K): 0.005 %
Sulfur Compound: 0.003 %
Shipping Weight: 3.1299 lbs
Shipping Dimensions: 10.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Slide Making Kit - Synthetic Balsam, Slides, Forceps & Instructions (SK-1)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- AQUAPHOENIX SCIENTIFIC Total Hardness T Kit, 2 Or 10 Ppm/25 mL (TK3051-Z)
- ELGA Purelab 3000 7000 Purification (LC187)
- RPI Sodium Chloride 5M Solution, 500 ML (S24600-500.0)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- RPI Sodium Carbonate Anhydrous, 1kg (S25025-1000.0)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- RPI Sodium Thiosulfate, 1kg (S23060-1000.0)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- RPI Sodium Bicarbonate, ACS Grade, 500 G (S25060-500.0)
- Rpi Chemicals Starting with S