Shop All Chemicals Starting with S
Rpi
Sodium Bicarbonate, 25 KG
Mfr # S22060-25000.0
Zoro # G204972698
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # S22060-25000.0
- Zoro # G204972698
- Country of Origin United States
- Category Chemicals Starting with S
Description
CAS Number: 144-55-8
Molecular Weight: 84.0
Chemical Formula: CHNaO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Identification - Sodium: No precipitate with K2CO2. Dense precipitate with H2K2O7Sb2
Identification - Bicarbonate: Effervesces in acid, gas precipitates in Ca(OH)3 TS
Identification - Bicarbonate: Cold Solution unchanged/slight colored
Normal Carbonate: Solution does not assume more than a faint pink in color immediately
Insoluble Substances: 1:20 Complete and clear
Assay: 99.0 - 100.5 %
Loss on Drying: 0.25 %
Limit of Ammonia: 20 ppm
Cadmium: 0.5 ppm
Lead: 0.5 ppm
Arsenic (As): 1.5 ppm
Mercury (Hg): 1.0 ppm
Chloride (Cl): 0.015 %
Limit of Sulfur Compounds: 0.015 %
Shipping Weight: 55.2501 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 84.0
Chemical Formula: CHNaO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Identification - Sodium: No precipitate with K2CO2. Dense precipitate with H2K2O7Sb2
Identification - Bicarbonate: Effervesces in acid, gas precipitates in Ca(OH)3 TS
Identification - Bicarbonate: Cold Solution unchanged/slight colored
Normal Carbonate: Solution does not assume more than a faint pink in color immediately
Insoluble Substances: 1:20 Complete and clear
Assay: 99.0 - 100.5 %
Loss on Drying: 0.25 %
Limit of Ammonia: 20 ppm
Cadmium: 0.5 ppm
Lead: 0.5 ppm
Arsenic (As): 1.5 ppm
Mercury (Hg): 1.0 ppm
Chloride (Cl): 0.015 %
Limit of Sulfur Compounds: 0.015 %
Shipping Weight: 55.2501 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- AMSCOPE Objective Lenses for DM756 Digital Microscopes (AL050-DM756)
- WALTER SURFACE TECHNOLOGIES Extension, Air Grinder, 1/2-13 Thread (08B008)
- ZORO SELECT Mortar and Pestle, 500 ml (PPM125)
- RPI Sodium Chloride 5M Solution, 500 ML (S24600-500.0)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- RPI Sodium Bicarbonate, ACS Grade, 3 KG (S25060-3000.0)
- RPI Sodium Chloride, ACS Grade, 500g (S23025-500.0)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- RPI Sucrose, ACS Grade, 10 KG (S24065-10000.0)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- Rpi Chemicals Starting with S