Shop All Chemicals Starting with S
Rpi
Sodium Acetate, Anhydrous, 1Kg
Mfr # S22040-1000.0
Zoro # G903560172
product price: $49.99
/ea
$49.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 kg
- Shelf Life 18 mo
- Chemical Formula C2H3O2Na
- Molecular Weight 82
- CAS Number 127-09-3
Product Information
- Brand Rpi
- MFR # S22040-1000.0
- Zoro # G903560172
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 kg |
Details
Shelf Life | 18 mo |
Chemical Formula | C2H3O2Na |
Molecular Weight | 82 |
CAS Number | 127-09-3 |
Item | Sodium Acetate, Anhydrous |
Description
Sodium Acetate, Anhydrous, CAS Number 127-09-3, Molecular Weight 82, Chemical Formula C2H3O2Na, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rotating Platform (RTP001)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- HYDRION PH PENCIL, PK3 (P-12M)
- CORNING Tc-Treated Culture Dishes, 20/Pack, PK20 (430167)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- RPI Sodium Chloride 5M Solution, 500 ML (S24600-500.0)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- RPI Sodium Hydroxide, 3kg (S24000-3000.0)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- RPI Sodium Carbonate Anhydrous, 1kg (S25025-1000.0)
- RPI Sucrose, 10 KG (S24060-10000.0)
- Rpi Chemicals Starting with S