Shop All Chemicals Starting with P
Rpi
Potato Starch, 100 G
Mfr # P50400-100.0
Zoro # G304974653
$10.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # P50400-100.0
- Zoro # G304974653
- Country of Origin France
- Category Chemicals Starting with P
Description
CAS Number: 9005-84-9
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off-white powder
Identification: Complies
Loss on Drying: 20.0 %
pH (20.0% in H2O): 5.0 - 8.0
Solubility: Practically Insoluble in Cold Water and in Alcohol
GMO Free: GMO Free
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off-white powder
Identification: Complies
Loss on Drying: 20.0 %
pH (20.0% in H2O): 5.0 - 8.0
Solubility: Practically Insoluble in Cold Water and in Alcohol
GMO Free: GMO Free
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination (MD82ES10)
- RPI R2B Broth, 500g (R24250-500.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- MTC BIO Cell Spreaders, L Shaped, Sterile, Individually Wrapped, 500/PK (247662A)
- RPI Putrescine, Dihydrochloride, 1g, Powder (P41040-1.0)
- RPI Phosphate Buffered Saline, 5 L (P32060-5000.0)
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- RPI Peptone, Water, 1kg (P20300-1000.0)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- Rpi Chemicals Starting with P