Shop All Chemicals Starting with P
Rpi
Potassium Phosphate Monobasic, 3kg
Mfr # P41225-3000.0
Zoro # G503560855
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration P41225
- Shelf Life 18 mo
- Chemical Container Size 3 kg
Product Information
- Brand Rpi
- MFR # P41225-3000.0
- Zoro # G503560855
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 3 kg |
Details
Item | Potassium Phosphate Monobasic |
Concentration | P41225 |
Shelf Life | 18 mo |
Description
Potassium Phosphate Monobasic, Concentration P41225, Chemical Container Size 3 kg, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Oxygen Spectrum Tube (SPTOX01)
- CORRELL Lab Tables (TFL) (LT2472TF-15)
- LAB SAFETY SUPPLY pH Wide Sticks, 9x1, PK25 (8ZDP7)
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- RPI Putrescine, Dihydrochloride, 1g, Powder (P41040-1.0)
- RPI Potassium Iodide, 100 G (P45000-100.0)
- RPI o-Phenylenediamine, 250 G (P22600-250.0)
- RPI Peptone, Water, 1kg (P20300-1000.0)
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, PK4 (P1320-4LTPL97)
- Rpi Chemicals Starting with P