Shop All Chemicals Starting with P
Rpi
Potassium Phosphate, Dibasic, Anhydrous, 5 KG
Mfr # P41425-5000.0
Zoro # G804974634
Free Shipping & Returns
$319.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # P41425-5000.0
- Zoro # G804974634
- Country of Origin United States
- Category Chemicals Starting with P
Description
CAS Number: 7758-11-4
Molecular Weight: 174.2
Chemical Formula: K2HPO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 98.0 %
Chloride: 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.01 %
Iron (Fe): 0.001 %
Loss on Drying @150 oC: 1.0 %
Nitrogen Compound: 0.001 %
pH (5%): 8.5 - 9.6
Sodium (Na): 0.05 %
Sulfate: 0.005 %
Shipping Weight: 11.0599 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 174.2
Chemical Formula: K2HPO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 98.0 %
Chloride: 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.01 %
Iron (Fe): 0.001 %
Loss on Drying @150 oC: 1.0 %
Nitrogen Compound: 0.001 %
pH (5%): 8.5 - 9.6
Sodium (Na): 0.05 %
Sulfate: 0.005 %
Shipping Weight: 11.0599 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERKULES EQUIPMENT PARTS MOBILE - 2 SHELVES (HKPM2)
- TRICORBRAUN 750 Ml Glass Long Neck, Round, Flint, 21.5Bar Top Finish Oregon. 12/Case (140248)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- AMSCOPE Microscope Table Stand with Butterfly Base, Long Post and Focusing Rack (TS110L-FR)
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- RPI Polymixin B Sulfate, 1g (P40160-1.0)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- RPI o-Phenylenediamine, 250 G (P22600-250.0)
- RPI Potassium Phosphate Monobasic, 1kg (P41200-1000.0)
- Rpi Chemicals Starting with P