Shop All Chemicals Starting with P
Rpi
Potassium Hydroxide, 1kg
Mfr # P44000-1000.0
Zoro # G703560594
product price: $68.15
/ea
$68.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- CAS Number 1310-58-3
- Container Size 1 kg
- Molecular Weight 56.11
- Storage Temp. Room Temperature
Product Information
- Brand Rpi
- MFR # P44000-1000.0
- Zoro # G703560594
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Container Size | 1 kg |
Details
Shelf Life | 18 mo |
CAS Number | 1310-58-3 |
Molecular Weight | 56.11 |
Storage Temp. | Room Temperature |
Item | Potassium Hydroxide |
Solubility | Water |
Chemical Formula | KOH |
Purity | Greater Than 95% |
Form | Pellets |
Description
Potassium Hydroxide, CAS Number 1310-58-3, Purity Greater Than 95 Percent, Container Size 1 kg, Form Pellets, Molecular Weight 56.11, Solubility Water, Storage Temp. Room Temperature, Chemical Formula KOH, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #25, S/S, 8 In, Full Ht (25SS8F)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- RPI Peptone, Water, 500g (P20300-500.0)
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- RPI Putrescine, Dihydrochloride, 25g, Powder (P41040-25.0)
- RPI Potassium Iodide, 100 G (P45000-100.0)
- RPI Peptone, Powder, 1kg (P20240-1000.0)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- Rpi Chemicals Starting with P