Shop All Reagents and Refills
Rpi
Potassium Carbonate, ACS, 500 G
Mfr # P41500-500.0
Zoro # G604974599
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # P41500-500.0
- Zoro # G604974599
- Country of Origin India
- Category Reagents and Refills
Description
Used as a drying agent for organic solvents.
CAS Number: 584-08-7
Molecular Weight: 138.21
Chemical Formula: CK2O3
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White, hygroscopic granualr powder
Assay (Titration): 99.0 %
Calcium (Ca): 0.005 %
Chloride Content: 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.01 %
Iron (Fe): 5 ppm
Magnesium (Mg): 0.002 %
Phosphate: 0.001 %
Silica: 0.005 %
Sodium (Na): 0.02 %
Sulfur Compound: 0.004 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 584-08-7
Molecular Weight: 138.21
Chemical Formula: CK2O3
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White, hygroscopic granualr powder
Assay (Titration): 99.0 %
Calcium (Ca): 0.005 %
Chloride Content: 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.01 %
Iron (Fe): 5 ppm
Magnesium (Mg): 0.002 %
Phosphate: 0.001 %
Silica: 0.005 %
Sodium (Na): 0.02 %
Sulfur Compound: 0.004 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Wide Mouth Jar, PP, 1000mL, PK5 (421165)
- CELLTREAT Centrifuge Bottle, 250mL, 6cm D, PK2 (229467)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- SYNTHWARE FLASK, REACTION, HIGH VACUUM VALVE, 0-4mm, 100mL, 24/40. (F544100)
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- RPI Sodium Citrate, Trisodium Salt, ACS, 1 KG (S23045-1000.0)
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- RPI Magnesium Sulfate Heptahydrate, 500 G (M65240-500.0)
- RPI Thimerosal, 100 G (T21040-100.0)
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- Rpi Reagents and Refills