Shop All Reagents and Refills
Rpi
Polyvinylpyrrolidone, 500 G
Mfr # P91250-500.0
Zoro # G204974647
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # P91250-500.0
- Zoro # G204974647
- Country of Origin China
- Category Reagents and Refills
Description
CAS Number: 9003-39-8
Molecular Weight: 40,000-80,000
Chemical Formula: (C6H9NO)n
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Off White Powder
Arsenic: 0.0002 %
Ash: 0.05 %
Assay: 95.0 %
Heavy Metals (as Pb): 0.001 %
Identification: Pass Test
Moisture: 5.0 %
pH (5% in water): 3.0 - 7.0
Viscosity: 28 - 34 Centi Stokes
Shipping Weight: 1.25 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 40,000-80,000
Chemical Formula: (C6H9NO)n
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Off White Powder
Arsenic: 0.0002 %
Ash: 0.05 %
Assay: 95.0 %
Heavy Metals (as Pb): 0.001 %
Identification: Pass Test
Moisture: 5.0 %
pH (5% in water): 3.0 - 7.0
Viscosity: 28 - 34 Centi Stokes
Shipping Weight: 1.25 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Casserole, Porcelain, Glzd, 1150C, 70mm, Wht (JPC060)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 24/40, 24/40, 1000mL (F214000)
- GLOBE SCIENTIFIC Lab Jack, Hvy Duty, Metal, Large, Yellow, Base: 5.9"x4.75", Min Height: 3.1", Max Ht: 10.9", Load Cap 175lbs (450000LG)
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- RPI PEG 8000, 500 G (P48080-500.0)
- RPI Citric Acid, Monohydrate, ACS Grade, 1 KG (C35025-1000.0)
- RPI IPA, Isopropyl Alcohol 99%, 1 L (I67630-1L)
- RPI Distilled Water, 55 Gal (W20525-55)
- RPI Sodium Chloride, ACS, 5 KG (S23025-5000.0)
- YSI Reagent Tablet, PK50 (YPM268)
- Rpi Water Quality Testing