Shop All Chemicals Starting with P
Rpi
Phosphate Buffered Saline, 4x4L
Mfr # P32060-4x4L
Zoro # G404974645
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # P32060-4x4L
- Zoro # G404974645
- Country of Origin United States
- Category Chemicals Starting with P
Description
Phosphate Buffered Saline is a buffer solution commonly used in biological research. PBS has many uses because it is isotonic and non-toxic to most cells. These uses include substance dilution and cell container rinsing. Ready to use sterile 10X solution.
Common Name: Phosphate Buffered Saline 10X Solution
CAS Number: 7732-18-5; 7647-14-5; 7447-40-7; 7558-79-4; 7778-77-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
Composition: Sodium Chloride: 1.37M, Potassium Chloride: 0.027M, Phosphate Buffer: 0.12M
Method: Prepared in 18.2 megaohams-cm 1 water and filtered through 1 micron filter
pH (1X Solution): 7.2 - 7.6
pH (10X Solution): 6.8 - 7.2
Shipping Weight: 37 lbs
Shipping Dimensions: 11.50 x 12.00 x 11.50
Research or further manufacturing use only, not for food or drug use.
Common Name: Phosphate Buffered Saline 10X Solution
CAS Number: 7732-18-5; 7647-14-5; 7447-40-7; 7558-79-4; 7778-77-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
Composition: Sodium Chloride: 1.37M, Potassium Chloride: 0.027M, Phosphate Buffer: 0.12M
Method: Prepared in 18.2 megaohams-cm 1 water and filtered through 1 micron filter
pH (1X Solution): 7.2 - 7.6
pH (10X Solution): 6.8 - 7.2
Shipping Weight: 37 lbs
Shipping Dimensions: 11.50 x 12.00 x 11.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Turbidimeter Kit, Tb350 IR (194300)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120086)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAP3)
- THERMO SCIENTIFIC NALGENE Nalgene Polycarbonate Settlometer Kit (1010-0507)
- RPI Potassium Hydroxide, 1kg (P44000-1000.0)
- RPI Phosphate Buffered Saline, 5 L (P32060-5000.0)
- RPI Putrescine, Dihydrochloride, 25g, Powder (P41040-25.0)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- RPI Potassium Phosphate Monobasic, 3kg (P41225-3000.0)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, PK4 (P1320-4LTPL97)
- Rpi Chemicals Starting with P