Shop All Microbiology Media
Rpi
Peptone, Soy, 1 KG
Mfr # P50300-1000.0
Zoro # G304974615
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25 in
- Width 4.88 in
- Length 4.88 in
Product Information
- Brand Rpi
- MFR # P50300-1000.0
- Zoro # G304974615
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 7.25 in |
Width | 4.88 in |
Length | 4.88 in |
Description
From papaic hydrolysis of soybean meal. Low NaCl content.
CAS Number: 91079-46-8
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Amino Nitrogen: 2.2 %
Ash: 15 %
Loss on Drying: 6.0 %
pH (2% water) @25C: 6.5 - 7.5
Total Nitrogen: 7.0 %
Coliform: Negative
E.Coli: Negative
Molds and Yeasts: 100 cfu/g
Salmonella: Negative /25g
Standard Plate Count: 5000 cfu/g
Broth Formulations (Growth Supporting Properties): Satisfactory
Peptone Agar (Growth Supporting Properties): Satisfactory
Country of Origin of Raw Material: Report
Raw Material Species: Plant
Country of Origin of Enzymes: Report
Enzyme Species: Porcine
Country Of Manufacture: Report
Shipping Weight: 1.25 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
CAS Number: 91079-46-8
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Amino Nitrogen: 2.2 %
Ash: 15 %
Loss on Drying: 6.0 %
pH (2% water) @25C: 6.5 - 7.5
Total Nitrogen: 7.0 %
Coliform: Negative
E.Coli: Negative
Molds and Yeasts: 100 cfu/g
Salmonella: Negative /25g
Standard Plate Count: 5000 cfu/g
Broth Formulations (Growth Supporting Properties): Satisfactory
Peptone Agar (Growth Supporting Properties): Satisfactory
Country of Origin of Raw Material: Report
Raw Material Species: Plant
Country of Origin of Enzymes: Report
Enzyme Species: Porcine
Country Of Manufacture: Report
Shipping Weight: 1.25 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Otc Urea Def Refractometer (5025)
- WATTS WATER QUALITY & CONDITIONING PRODUCTS Filters 20"X4 1/2 Mixed Bed Di (IF-SM-DI020B)
- AMSCOPE 10X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE400-Z)
- DAP Elastopatch Smooth 01 gal (7079812280)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- RPI Agar, Bacteriological Grade, 1 KG (A20030-1000.0)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- RPI Terrific Broth, Liquid, 1 L (T88175-1000.0)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- UNITED SCIENTIFIC Inoculating Loop, Metal (INL703)
- Rpi Microbiology Media