Shop All Chemicals Starting with P
Rpi
Penicillin G Potassium Salt, 100g
Mfr # P93500-100.0
Zoro # G303560697
Free Shipping & Returns
$97.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Purity Greater Than 99%
- CAS Number 113-98-4
- Chemical Formula C16H17KN2O4S
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # P93500-100.0
- Zoro # G303560697
- UPC # N
- Country of Origin China
- Category Chemicals Starting with P
Dimensions
Container Size | 100 g |
Details
Form | Powder |
Purity | Greater Than 99% |
CAS Number | 113-98-4 |
Item | Penicillin G Potassium Salt |
Chemical Formula | C16H17KN2O4S |
Shelf Life | 18 mo |
Storage Temp. | 2 Degrees to 8 Degrees C |
Molecular Weight | 372.5 |
Description
Penicillin G Potassium Salt, CAS Number 113-98-4, Purity Greater Than 99 Percent, Container Size 100 g, Form Powder, Molecular Weight 372.5, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H17KN2O4S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- STERLITECH Microdyn Nadir, Nadir PM UP005, 5kDa, PES, UF, 297 x 210mm, 1/pk (300730)
- RPI Putrescine, Dihydrochloride, 25g, Powder (P41040-25.0)
- RPI Phosphate Buffered Saline, 4x4L (P32060-4x4L)
- RPI Peptone, Powder, 500g (P20240-500.0)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- RPI Peptone, Water, 1kg (P20300-1000.0)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- RPI Potassium Chloride, 500 G (P41000-500.0)
- Rpi Chemicals Starting with P