Shop All Reagents and Refills
Rpi
PEG 8000, 5 KG
Mfr # P48080-5000.0
Zoro # G404974652
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # P48080-5000.0
- Zoro # G404974652
- Country of Origin United States
- Category Reagents and Refills
Description
Ultrapure white crystals for molecular biology applications such as precipitation of DNA, nucleic acids, hybridization and fusion of mammalian cells.Melting Point: 55°-60°C
Common Name: Polyethylene Glycol 8000
CAS Number: 25322-68-3
Molecular Weight: 7,000 to 9,000
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White waxy powder
Color, PTCO: 18
Molecular Weight: 7000 - 9000 g/mol
pH (5% in water): 4.5 - 7.5
Suspended Matter: Pass
Viscosity: 700 - 900 Centi Stokes
Water: 1.00 %
Shipping Weight: 14 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Common Name: Polyethylene Glycol 8000
CAS Number: 25322-68-3
Molecular Weight: 7,000 to 9,000
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White waxy powder
Color, PTCO: 18
Molecular Weight: 7000 - 9000 g/mol
pH (5% in water): 4.5 - 7.5
Suspended Matter: Pass
Viscosity: 700 - 900 Centi Stokes
Water: 1.00 %
Shipping Weight: 14 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jug, 128 oz., Amber, 12in.H, 6-1/2in.W, PK6 (GLC-06771)
- UMF MEDICAL Heavy-Duty Stainless Steel Foot Stool - 12" X 18" (SS8374)
- PREMIERE Microscope, Research, Binocular (MRJ-03L)
- SP BEL-ART Secador 1.0 Vertical Desiccator Cabinet (F42071-0000)
- RPI Sodium Bicarbonate, 1kg (S22060-1000.0)
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- RPI D-(+)-Trehalose Dihydrate, 5 G (T82000-5.0)
- RPI Thimerosal, 100 G (T21040-100.0)
- RPI Gelatin 10% Solution, 100 ML (G24150-100.0)
- RPI Magnesium Sulfate Heptahydrate, 500 G (M65240-500.0)
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- Rpi Reagents and Refills