Shop All Chemicals Starting with N
Rpi
Nystatin, 10g
Mfr # N82020-10.0
Zoro # G703560716
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 g
- Shelf Life 18 mo
- CAS Number 1400-61-9
- Purity Greater Than 99%
- Chemical Formula C47H75NO17
Product Information
- Brand Rpi
- MFR # N82020-10.0
- Zoro # G703560716
- UPC # N
- Country of Origin China
- Category Chemicals Starting with N
Dimensions
Container Size | 10 g |
Details
Item | Nystatin |
Shelf Life | 18 mo |
CAS Number | 1400-61-9 |
Purity | Greater Than 99% |
Chemical Formula | C47H75NO17 |
Molecular Weight | 926.1 |
Solubility | DMSO |
Storage Temp. | 2 Degrees to 8 Degrees C |
Form | Powder |
Description
Nystatin, CAS Number 1400-61-9, Purity Greater Than 99 Percent, Container Size 10 g, Form Powder, Molecular Weight 926.1, Solubility DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C47H75NO17, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ALCONOX Alcojet, 4 LB (114018)
- RPI Nystatin, 5g (N82020-5.0)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- RPI Nonidet, 100 ML (N59000-100.0)
- Rpi Chemicals Starting with N