Shop All Chemicals Starting with M
Rpi
Murashige & Skoog MS Medium w/ Vitamins, 1 L
Mfr # M10400-1.0
Zoro # G704972402
product price: $10.35
/ea
$10.35
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # M10400-1.0
- Zoro # G704972402
- Country of Origin Netherlands
- Category Chemicals Starting with M
Description
Basal salt mixture containing micro and macro elements with vitamins as described by Murashige and Skoog (1962). Concentration: 4405.1 mg/L Hygroscopic
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Ammonium Nitrate: 1650.00 mg/l
Calcium Chloride Anhydrous: 332.02 mg/l
Magnesium Sulfate Anhydrous: 180.54 mg/l
MS Micro Elements: 69.53 mg/l
MS Vitamin Mixture: 103.10 mg/l
Potassium Dihydrogen Phosphate: 170.00 mg/l
Potassium Nitrate: 1900.00 mg/l
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Ammonium Nitrate: 1650.00 mg/l
Calcium Chloride Anhydrous: 332.02 mg/l
Magnesium Sulfate Anhydrous: 180.54 mg/l
MS Micro Elements: 69.53 mg/l
MS Vitamin Mixture: 103.10 mg/l
Potassium Dihydrogen Phosphate: 170.00 mg/l
Potassium Nitrate: 1900.00 mg/l
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (38540)
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101Y)
- RPI MUG, 100 G (M65900-100.0)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI Magnesium Chloride 2M Solution, 50 ML (M24500-50.0)
- RPI Methanol, 5 Gal (400032)
- RPI MES, Anhydrous, 250 G (M22580-250.0)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI Murashige and Skoog (M10600-25.0)
- Rpi Chemicals Starting with M