Shop All Chemicals Starting with M
Rpi
Murashige & Skoog MS Medium, 10 L
Mfr # M10200-10.0
Zoro # G704972525
product price: $34.15
/ea
$34.15
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # M10200-10.0
- Zoro # G704972525
- Country of Origin Netherlands
- Category Chemicals Starting with M
Description
Basal salt mixture containing micro and macro elements as described by Murashige and Skoog (1962). Concentration: 4302.09 mg/ml Hygroscopic
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Powder
Ammonium Nitrate: 1650.00 mg/l
Calcium Chloride Anhydrous: 332.02 mg/l
Magnesium Sulfate Anhydrous: 180.54 mg/l
MS Micro Elements: 69.53 mg/l
Potassium Dihydrogen Phosphate: 170.00 mg/l
Potassium Nitrate: 1900.00 mg/l
Shipping Weight: 0.19 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Powder
Ammonium Nitrate: 1650.00 mg/l
Calcium Chloride Anhydrous: 332.02 mg/l
Magnesium Sulfate Anhydrous: 180.54 mg/l
MS Micro Elements: 69.53 mg/l
Potassium Dihydrogen Phosphate: 170.00 mg/l
Potassium Nitrate: 1900.00 mg/l
Shipping Weight: 0.19 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Diffraction Grating, 600 Lines Per Mm (DFG600)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 3-128-1 Diesel Mechanic In A Bottle Gallon Jug (3-128-1)
- DETECTAMET Metal Detectable Scraper, 2.95"L, Blue, PK5 (523-S104-T205-P01)
- COVENTRY Swab, 5 3/4 in L, 1/8 in Dia, PK500 (36060)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI Magnesium Chloride 2M Solution, 50 ML (M24500-50.0)
- RPI Murashige & Skoog MS Medium w/ Vitamins, 1 L (M10400-1.0)
- RPI Magnesium Chloride Hexahydrate, 1kg (M24000-1000.0)
- RPI MUG, 100 G (M65900-100.0)
- RPI Methanol, 4 L (400031)
- RPI Methanol, 5 Gal (400032)
- Rpi Chemicals Starting with M