Shop All Chemicals Starting with M
Rpi
Murashige and Skoog
Mfr # M10600-50.0
Zoro # G703559949
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Storage Temp. 2 Degrees to 8 Degrees C
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # M10600-50.0
- Zoro # G703559949
- UPC # N
- Country of Origin Netherlands
- Category Chemicals Starting with M
Details
Solubility | Water |
Storage Temp. | 2 Degrees to 8 Degrees C |
Shelf Life | 18 mo |
Item | Murashige and Skoog |
Description
Murashige and Skoog, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- RPI Magnesium Chloride 2M Solution, 50 ML (M24500-50.0)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- RPI Murashige & Skoog Shoot Multiplication Medium B, 10 L (M70500-10.0)
- RPI Mitomycin C, 10mg (M92010-0.01)
- RPI Metronidazole, 25g (M81000-25.0)
- RPI Murashige and Skoog (M10600-25.0)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- Rpi Chemicals Starting with M