Shop All Chemicals Starting with M
Rpi
MOPS Sodium Salt, 1kg
Mfr # M92040-1000.0
Zoro # G503560688
Free Shipping & Returns
$333.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type MOPS Sodium Salt
- Molecular Weight 231.3
- Chemical Container Size 1 kg
- Chemical Formula C7H14NO4SNa
- Concentration M92040
Product Information
- Brand Rpi
- MFR # M92040-1000.0
- Zoro # G503560688
- UPC # N
- Country of Origin China
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 1 kg |
Details
Product Type | MOPS Sodium Salt |
Molecular Weight | 231.3 |
Item | MOPS Sodium Salt |
Chemical Formula | C7H14NO4SNa |
Concentration | M92040 |
CAS Number | 1119-22-7 |
Shelf Life | 18 mo |
Description
MOPS Sodium Salt, Concentration M92040, CAS Number 1119-22-7, Molecular Weight 231.3, Chemical Formula C7H14NO4SNa, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- SP SCIENCEWARE Tray, Instrument, with Cover (F16191-0000)
- ULTRATECH UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4" (9457)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- RPI Methanol, 5 Gal (400032)
- RPI Magnesium Chloride 2M Solution, 50 ML (M24500-50.0)
- RPI Dry Powder Milk, 100 G (M17200-100.0)
- RPI Murashige & Skoog MS Medium, 5 L (M10200-5.0)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI 4-MU-B-D-glucoside, 10g (M65800-10.0)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- Rpi Chemicals Starting with M