Shop All Microbiology Media
Rpi
Miller's LB Broth, 1G Capsules, 5 KG
Mfr # L24041-5000.0
Zoro # G904972561
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 in
- Width 7.5 in
- Length 10 in
Product Information
- Brand Rpi
- MFR # L24041-5000.0
- Zoro # G904972561
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 10 in |
Width | 7.5 in |
Length | 10 in |
Description
High salt formula. Molecular Biology Grade. For maintenance and propagation of E. Coli.RPI Media is now available in convenient pre-measured and pre-mixed capsules. Prebuffered media eliminates messy weighing and pH adjustments.Simply dissolve 25 capsules per 1 Liter of distilled water. Water must be 37°C or warmer to completely dissolve gelatin capsule. Agitate. Sterilize by autoclaving for 15 minutes before use. Buffer is set for 7.0 ± 0.2 at 25°C using a 10mM solution of Tris/Tris HCl. pH will vary depending on temperature.Ingredients:Tryptone: 10 g/L Sodium Chloride: 10 g/LYeast Extract: 5 g/L Tris/Tris HCl: 1.5 g/L
Common Name: Miller's LB Broth
CAS Number: 91079-40-2; 8013-01-2; 7647-14-5; 77-86-1/1185-53-1
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Capsules
pH (2.5% H2O @25 °C): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Growth
Microorganism (E. coli ATCC 33694): Growth
Microorganism (E. coli ATCC 33849): Growth
Microorganism (E. coli ATCC 39403): Growth
Microorganism (E. coli ATCC 47014): Growth
Microorganism (E. coli ATCC 53868): Growth
Shipping Weight: 11.25 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Common Name: Miller's LB Broth
CAS Number: 91079-40-2; 8013-01-2; 7647-14-5; 77-86-1/1185-53-1
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Capsules
pH (2.5% H2O @25 °C): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Growth
Microorganism (E. coli ATCC 33694): Growth
Microorganism (E. coli ATCC 33849): Growth
Microorganism (E. coli ATCC 39403): Growth
Microorganism (E. coli ATCC 47014): Growth
Microorganism (E. coli ATCC 53868): Growth
Shipping Weight: 11.25 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Heatable Beaker 250 mL (315284-0250)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK200 (1760)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK30 (1-1H)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- RPI Terrific Broth, Liquid, 1 L (T88175-1000.0)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- Rpi Microbiology Media