Shop All Chemicals Starting with M
Rpi
MES Monohydrate, 100 G
Mfr # M22040-100.0
Zoro # G504972565
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # M22040-100.0
- Zoro # G504972565
- Country of Origin China
- Category Chemicals Starting with M
Description
Buffer for use in plant tissue culture. pKa (20°C): 6.15 pH range: 5.5 - 6.7
Common Name: 2-(N-Morpholino)ethanesulfonic acid
CAS Number: 145224-94-8
Molecular Weight: 213.24
Chemical Formula: C6H13NO4S €¢ H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Titration): 99.0 %
Heavy Metals: 0.0010 %
Loss on Drying: 7.0 - 10.0 %
pH: 2.5 - 4.0
pKa @20 oC: 6.02 - 6.25
Solubility (10% solution in H2O): Clear
Sulfate: 0.01 %
UV Absorbance 250nm in 10% H2O: 0.05
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Common Name: 2-(N-Morpholino)ethanesulfonic acid
CAS Number: 145224-94-8
Molecular Weight: 213.24
Chemical Formula: C6H13NO4S €¢ H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Titration): 99.0 %
Heavy Metals: 0.0010 %
Loss on Drying: 7.0 - 10.0 %
pH: 2.5 - 4.0
pKa @20 oC: 6.02 - 6.25
Solubility (10% solution in H2O): Clear
Sulfate: 0.01 %
UV Absorbance 250nm in 10% H2O: 0.05
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tongs, Nickel-Plated, 9 In. Long (H-23050)
- WHEATON GL18 Open Top Red PBT Screw Caps, PK 10 (292270602)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation (8ADT5)
- RPI Murashige and Skoog (M10600-25.0)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- RPI MES, Anhydrous, 250 G (M22580-250.0)
- RPI Murashige & Skoog MS Medium w/ Vitamins, 1 L (M10400-1.0)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- Rpi Chemicals Starting with M