Shop All Chemicals Starting with M
Rpi
MES, Anhydrous, 250 G
Mfr # M22580-250.0
Zoro # G904972516
Free Shipping & Returns
$253.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # M22580-250.0
- Zoro # G904972516
- Country of Origin China
- Category Chemicals Starting with M
Description
CAS Number: 4432-31-9
Molecular Weight: 195.24
Chemical Formula: C6H13NO4S
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay (Titration, dried basis): 99.0 %
Chloride (Cl): 0.01 %
Heavy Metals (as Pb): 0.0015 %
Loss on Drying: 3.0 %
pH (1% Solution in Water)@ 25 oC: 2.5 - 4.0
pKa @ 20C: 6.0 - 6.3
Solubility (10% solution in H2O): Clear
Sulfate: 0.05 %
Absorbance @260nm (1M in water): 0.02
Absorbance @280nm (1M in water): 0.02
Grade: Ultra Pure
Country of Origin: Report
Shipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 195.24
Chemical Formula: C6H13NO4S
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay (Titration, dried basis): 99.0 %
Chloride (Cl): 0.01 %
Heavy Metals (as Pb): 0.0015 %
Loss on Drying: 3.0 %
pH (1% Solution in Water)@ 25 oC: 2.5 - 4.0
pKa @ 20C: 6.0 - 6.3
Solubility (10% solution in H2O): Clear
Sulfate: 0.05 %
Absorbance @260nm (1M in water): 0.02
Absorbance @280nm (1M in water): 0.02
Grade: Ultra Pure
Country of Origin: Report
Shipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Maintenance Kit (5745)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Green (6FAU1)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 21mm, PK100 (1827-021)
- UNITED SCIENTIFIC Laboratory Scoop With Handle, Stainless (SCPLG52)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI Murashige and Skoog (M10600-25.0)
- RPI Murashige & Skoog Shoot Multiplication Medium B, 10 L (M70500-10.0)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- RPI MES Free Acid, 250g (M22040-250.0)
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- Rpi Chemicals Starting with M