Shop All Microbiology Media
Rpi
Malt Extract, 500 G
Mfr # M41600-500.0
Zoro # G904972547
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 3.5 in
- Length 3.5 in
Product Information
- Brand Rpi
- MFR # M41600-500.0
- Zoro # G904972547
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 7 in |
Width | 3.5 in |
Length | 3.5 in |
Description
Malt Extract is used for the cultivation and maintenance of yeasts and molds.
CAS Number: 8002-48-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous Free Flowing, Tan Powder
pH (1.5% solution): 4.5 - 5.5
Loss on Drying: 6.0 %
Sulfuric Ash: 3.0 %
Total Aerobic Mesophilic Microorganisms: 5000 cfu/g
Coliforms: 10 cfu/g
Yeast and Mold: 100 cfu/g
Non Animal Origin: The product does not come in contact with materials of animal origin.
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 8002-48-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous Free Flowing, Tan Powder
pH (1.5% solution): 4.5 - 5.5
Loss on Drying: 6.0 %
Sulfuric Ash: 3.0 %
Total Aerobic Mesophilic Microorganisms: 5000 cfu/g
Coliforms: 10 cfu/g
Yeast and Mold: 100 cfu/g
Non Animal Origin: The product does not come in contact with materials of animal origin.
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 1-1/2X3/8 (F37120-0112)
- DIGI-SENSE Type T Eco Bolt On Thermocouple Probe #6 (18526-16)
- GLOBE SCIENTIFIC Microscope Slide, Pink, 1.1mm, PK144 (1324P)
- EXTECH Tablet, Reagent, Pk100 (CL203)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- RPI YPD Broth, 500 G (Y20090-500.0)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- RPI Urea, 2.5 KG (U20200-2500.0)
- LOVIBOND Dipslide, TTC/MAC, Coliforms/TVC, PK10 (56B010410)
- Rpi Microbiology Media