Shop All Microbiology Media
Rpi
Malt Extract, 1 KG
Mfr # M41600-1000.0
Zoro # G104972552
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 4.88 in
- Length 4.88 in
Product Information
- Brand Rpi
- MFR # M41600-1000.0
- Zoro # G104972552
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6 in |
Width | 4.88 in |
Length | 4.88 in |
Description
Malt Extract is used for the cultivation and maintenance of yeasts and molds.
CAS Number: 8002-48-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous Free Flowing, Tan Powder
pH (1.5% solution): 4.5 - 5.5
Loss on Drying: 6.0 %
Sulfuric Ash: 3.0 %
Total Aerobic Mesophilic Microorganisms: 5000 cfu/g
Coliforms: 10 cfu/g
Yeast and Mold: 100 cfu/g
Non Animal Origin: The product does not come in contact with materials of animal origin.
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
CAS Number: 8002-48-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous Free Flowing, Tan Powder
pH (1.5% solution): 4.5 - 5.5
Loss on Drying: 6.0 %
Sulfuric Ash: 3.0 %
Total Aerobic Mesophilic Microorganisms: 5000 cfu/g
Coliforms: 10 cfu/g
Yeast and Mold: 100 cfu/g
Non Animal Origin: The product does not come in contact with materials of animal origin.
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Glass Cover Slides Coverslips of 100 Pieces Pre-Cleaned 24mm x 50mm (CS-24X50-100)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- FORTUNA Glass Syringe, Metal Luer Lock, 10 mL (7.140-37)
- RPI Tween 20, 1 L (P20370-1.0)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- RPI Bio-Safe NA, 4 L (111198)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- RPI Malt Extract, 500 G (M41600-500.0)
- RPI Heart Infusion Broth, 1 KG (H11000-1000.0)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- IRWIN HANSON IRWIN 3018006B 29 Piece M2 Turbomax Drill Bit Set Reduced Shank (HA3018006B)
- Rpi Microbiology Media