Shop All Reagents and Refills
Rpi
Magnesium Sulfate Heptahydrate, 500 G
Mfr # M65240-500.0
Zoro # G304972413
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # M65240-500.0
- Zoro # G304972413
- Country of Origin India
- Category Reagents and Refills
Description
CAS Number: 10034-99-8
Molecular Weight: 246.5
Chemical Formula: MgSO4 €¢ 7H2O
Solubility: Water (100 mg/ml)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Assay: 99.0 %
pH (5% Solution): 5.0 - 8.2
Solubility: 72g in 100ml water
Ammonium: 0.002 %
Calcium (Ca): 0.02 %
Chloride: 5 ppm
Heavy Metals (as Pb): 5 ppm
Insoluble Matter: 0.005 %
Iron: 5 ppm
Manganese (Mn): 5 ppm
Nitrate: 0.002 %
Potassium (K): 0.005 %
Sodium (Na): 0.005 %
Strontium: 0.005 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 246.5
Chemical Formula: MgSO4 €¢ 7H2O
Solubility: Water (100 mg/ml)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Assay: 99.0 %
pH (5% Solution): 5.0 - 8.2
Solubility: 72g in 100ml water
Ammonium: 0.002 %
Calcium (Ca): 0.02 %
Chloride: 5 ppm
Heavy Metals (as Pb): 5 ppm
Insoluble Matter: 0.005 %
Iron: 5 ppm
Manganese (Mn): 5 ppm
Nitrate: 0.002 %
Potassium (K): 0.005 %
Sodium (Na): 0.005 %
Strontium: 0.005 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- RPI a-Naphthalene Acetic Acid, 100g (N20020-100.0)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- RPI EDTA 0.5M Solution pH 8.0, 100 ML (E14000-100.0)
- RPI DNA Markers (High Range) 1 kb Ladder, 1 ML (D23500-1.0)
- RPI Agarose Gel Loading Dye, 25 ML (A21500-25.0)
- RPI D-Pantothenic Acid, 500 G (P55650-500.0)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- YSI Reagent, Tablet, PK50 (YPM189)
- Rpi Water Quality Testing