Shop All Chemicals Starting with M
Rpi
Magnesium Chloride, Hexahydrate, 2.5 KG
Mfr # M24000-2500.0
Zoro # G904972448
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # M24000-2500.0
- Zoro # G904972448
- Country of Origin India
- Category Chemicals Starting with M
Description
Widely used reagent in chemistry and molecular biology as a source of magnesium ions.
CAS Number: 7791-18-6
Molecular Weight: 203.3
Chemical Formula: Cl2Mg €¢ 6H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Ammonium: 0.002 %
Assay (Titration): 99.0 - 102.0 %
Barium (Ba): 0.005 %
Calcium (Ca): 0.01 %
Heavy Metals (as Pb): 5 ppm
Insoluble Matter: 0.005 %
Iron (Fe): 5 ppm
Manganese (Mn): 5 ppm
Nitrate: 0.001 %
Phosphate (PO4): 5 ppm
Potassium (K): 0.005 %
Sodium (Na): 0.005 %
Solubility: Soluble (167g in 100ml water)
Strontium: 0.005 %
Sulfate: 0.002 %
Grade: ACS
Shipping Weight: 2.6299 lbs
Shipping Dimensions: 7.25 x 8.13 x 8.13
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7791-18-6
Molecular Weight: 203.3
Chemical Formula: Cl2Mg €¢ 6H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Ammonium: 0.002 %
Assay (Titration): 99.0 - 102.0 %
Barium (Ba): 0.005 %
Calcium (Ca): 0.01 %
Heavy Metals (as Pb): 5 ppm
Insoluble Matter: 0.005 %
Iron (Fe): 5 ppm
Manganese (Mn): 5 ppm
Nitrate: 0.001 %
Phosphate (PO4): 5 ppm
Potassium (K): 0.005 %
Sodium (Na): 0.005 %
Solubility: Soluble (167g in 100ml water)
Strontium: 0.005 %
Sulfate: 0.002 %
Grade: ACS
Shipping Weight: 2.6299 lbs
Shipping Dimensions: 7.25 x 8.13 x 8.13
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- GLOBE SCIENTIFIC Macrocentrifuge Tube, 5.0mL, Pp, PK200 (111578)
- GLOBAL INDUSTRIAL Splash Guard, Large, 4-1/2W x 23-1/2D x 18H, Clear (732135)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- RPI McCowns Woody Plant (M10100-25.0)
- RPI Magnesium Sulfate, Anhydrous, 1kg (M24300-1000.0)
- RPI Dry Powder Milk, 100 G (M17200-100.0)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- RPI Methanol, 4 L (400031)
- RPI Mitomycin C, 10mg (M92010-0.01)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- Rpi Chemicals Starting with M