Shop All Chemicals Starting with M
Rpi
Magnesium Acetate Tetrahydrate, 1 KG
Mfr # M24100-1000.0
Zoro # G004972447
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # M24100-1000.0
- Zoro # G004972447
- Country of Origin India
- Category Chemicals Starting with M
Description
CAS Number: 16674-78-5
Molecular Weight: 214.45
Chemical Formula: (CH3COO)2Mg €¢ 4H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Barium (Ba): 0.001 %
Calcium (Ca): 0.01 %
Chloride (Cl): 0.001 %
Heavy Metals (as Pb): 0.0005 %
Insoluble Matter: 0.005 %
Iron (Fe): 0.0005 %
Manganese: 0.001 %
Potassium (K): 0.005 %
Purity: 98.0 - 102.0 %
Sodium (Na): 0.005 %
Strontium: 0.005 %
Sulfate: 0.005 %
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 214.45
Chemical Formula: (CH3COO)2Mg €¢ 4H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Barium (Ba): 0.001 %
Calcium (Ca): 0.01 %
Chloride (Cl): 0.001 %
Heavy Metals (as Pb): 0.0005 %
Insoluble Matter: 0.005 %
Iron (Fe): 0.0005 %
Manganese: 0.001 %
Potassium (K): 0.005 %
Purity: 98.0 - 102.0 %
Sodium (Na): 0.005 %
Strontium: 0.005 %
Sulfate: 0.005 %
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- PRO LAB Within 48 Hours Mold Test Kit (MO109)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- RPI Mitomycin C, 10mg (M92010-0.01)
- RPI D-Mannitol, 10 KG (M22080-10000.0)
- RPI MOPS Sodium Salt, 1kg (M92040-1000.0)
- RPI MES Free Acid, 500g (M22040-500.0)
- RPI Metronidazole, 25g (M81000-25.0)
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- TCI AMERICAS 2-Mercaptoethanol, 25g (M0058-25G)
- Rpi Chemicals Starting with M