Shop All Chemicals Starting with M
Rpi
MacConkey Agar, 1 KG
Mfr # M42560-1000.0
Zoro # G104972514
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # M42560-1000.0
- Zoro # G104972514
- Country of Origin United States
- Category Chemicals Starting with M
Description
DCM Appearance: Homogeneous, free flowing beige or pale pink tint
PPM Appearance: Trace to slight haze medium to dark pinkish purple
pH (5%, Water @ 25 oC): 6.9 - 7.3
Microorganisms (Enterobacter Aerogenes ATCC 13048): Good to Excellent Pink-Red
Microorganism (Escherichia Coli ATCC 25922): Good to Excellent Pink
Microorganisms (Proteus Mirabilis ATCC 12453): Good to Excellent, Colorless
Microorganism -Pseudomonas Aeruginosa ATCC 27853: Good to Excellent Colorless
Microorganism (Salmonella Typhimurium ATCC 14028 ): Good to Excellent Colorless
Microorganisms (Shigella Flexneri ATCC 12022): Good to Excellent Colorless
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
PPM Appearance: Trace to slight haze medium to dark pinkish purple
pH (5%, Water @ 25 oC): 6.9 - 7.3
Microorganisms (Enterobacter Aerogenes ATCC 13048): Good to Excellent Pink-Red
Microorganism (Escherichia Coli ATCC 25922): Good to Excellent Pink
Microorganisms (Proteus Mirabilis ATCC 12453): Good to Excellent, Colorless
Microorganism -Pseudomonas Aeruginosa ATCC 27853: Good to Excellent Colorless
Microorganism (Salmonella Typhimurium ATCC 14028 ): Good to Excellent Colorless
Microorganisms (Shigella Flexneri ATCC 12022): Good to Excellent Colorless
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- ADVANCE TABCO Cleanroom Work Station, 14g, 96x30x30 (CRTK-308)
- RPI MES, Anhydrous, 250 G (M22580-250.0)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- RPI MUG, 100 G (M65900-100.0)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI Murashige & Skoog Shoot Multiplication Medium B, 10 L (M70500-10.0)
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- Rpi Chemicals Starting with M