Shop All Chemicals Starting with L
Rpi
Lysozyme from Chicken Egg White, 5g
Mfr # L38100-5.0
Zoro # G703560525
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 g
- Form Powder
- Solubility Water
- Container Material Glass
- Storage Temp. 2 Degrees to 8 Degrees C
Product Information
- Brand Rpi
- MFR # L38100-5.0
- Zoro # G703560525
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Container Size | 5 g |
Details
Form | Powder |
Item | Lysozyme from Chicken Egg White |
Solubility | Water |
Container Material | Glass |
Storage Temp. | 2 Degrees to 8 Degrees C |
Shelf Life | 18 mo |
Description
Lysozyme from Chicken Egg White, Container Size 5 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-09 (200-38422-09)
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- NALGENE Bottle, 213 mm H, Natural, 91 mm Dia, PK24 (PLA-03159)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- Rpi Chemicals Starting with L