Shop All Microbiology Media
Rpi
Luria Broth Miller's Modified, 500 G
Mfr # L24080-500.0
Zoro # G004972546
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 3.5 in
- Length 3.5 in
Product Information
- Brand Rpi
- MFR # L24080-500.0
- Zoro # G004972546
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 7 in |
Width | 3.5 in |
Length | 3.5 in |
Description
For propagation and maintenace of E.Coli. Low Salt Formula. Molecular Biology Grade.Dissolve 15.5 grams in 1 liter distilled water and adjust the pH to 7.2. Sterilize by autoclaving for 15 minutes.Ingredients:Casein Digest Peptone: 10 g/L Yeast Extract: 5 g/LSodium Chloride: 0.5 g/L
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light beige free flowing powder
DCM Appearance: Homogeneous, Free Flowing,Beige
PPM Appearance: Clear no to light ppt,light yellow
pH: 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Casein Peptone: 10.0 g/L
Yeast Extract: 5.0 g/L
Sodium Chloride: 0.5 g/l
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light beige free flowing powder
DCM Appearance: Homogeneous, Free Flowing,Beige
PPM Appearance: Clear no to light ppt,light yellow
pH: 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Casein Peptone: 10.0 g/L
Yeast Extract: 5.0 g/L
Sodium Chloride: 0.5 g/l
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Refractomer 0 to 32 Perc, Lighted (R1-A)
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- DYNALON CONTNR SPCMN 68 OZ HDPE TRNSLC.PK50 (453625)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- RPI Heart Infusion Broth, 1 KG (H11000-1000.0)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- RPI Tryptone, Powder, 2 KG (T60060-2000.0)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- RPI YPD Broth, 500 G (Y20090-500.0)
- ZYMO RESEARCH Femto Bacterial DNA Quantification Kit (ZE2006)
- Rpi Microbiology Media