Shop All Microbiology Media
Rpi
LB Agar, Low Salt Formula, Granulated, 100 G
Mfr # L24033-100.0
Zoro # G504972534
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 3.5 in
- Length 3.5 in
Product Information
- Brand Rpi
- MFR # L24033-100.0
- Zoro # G504972534
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 3.75 in |
Width | 3.5 in |
Length | 3.5 in |
Description
For propagation and maintenance of E. Coli. Dissolve 32 grams in 1 Liter distilled water and adjust the pH to 7.2. Sterilize by autoclaving for 15 minutes.Ingredients:Casein Peptone: 10 g/LSodium Chloride: 5 g/LYeast Extract: 5 g/LAgar: 12 g/L
Common Name: Lennox L Agar
CAS Number: 91079-40-2, 8013-01-2, 7647-14-5, 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous Free Flowing,Light Beige
PPM Appearance: Clear, no to light ppt, light yellow
pH (2.0% Solution @ 25 oC): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Sodium Chloride: 5 g/l
Yeast Extract: 5 g/L
Agar: 12 g/l
Casein Peptone: 10 g/L
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Common Name: Lennox L Agar
CAS Number: 91079-40-2, 8013-01-2, 7647-14-5, 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous Free Flowing,Light Beige
PPM Appearance: Clear, no to light ppt, light yellow
pH (2.0% Solution @ 25 oC): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Sodium Chloride: 5 g/l
Yeast Extract: 5 g/L
Agar: 12 g/l
Casein Peptone: 10 g/L
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Hypochlorite Reagent C (7941-L)
- KIMBLE CHASE Conical Centrifuge Tube, 40mL, Clear, PK12 (45200-40)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- THERMCO Hydrometer, Density, 0.5 (GW314H)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- RPI YPD Broth, 500 G (Y20090-500.0)
- RPI Urea, 2.5 KG (U20200-2500.0)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- RPI Terrific Broth, Liquid, 1 L (T88175-1000.0)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- Rpi Microbiology Media