Shop All Chemicals Starting with L
Rpi
Lactic Acid, 88 Percent, 500mL
Mfr # L17500-500.0
Zoro # G203560759
$41.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 50-21-5
- Molecular Weight 90.08
- Shelf Life 18 mo
- Chemical Formula C3H6O3
- Chemical Container Size 500 mL
Product Information
- Brand Rpi
- MFR # L17500-500.0
- Zoro # G203560759
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 mL |
Details
CAS Number | 50-21-5 |
Item | Lactic Acid, 88 Percent |
Molecular Weight | 90.08 |
Shelf Life | 18 mo |
Chemical Formula | C3H6O3 |
Description
Lactic Acid, 88 Percent, CAS Number 50-21-5, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- DEALMED Specimen Containers - Sterile, (Individually Wrapped), 4 Oz., 100/Cs, 100PK (781044)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- Rpi Chemicals Starting with L